Shop All Radiator Actuators and Valves
This Product is Discontinued
Zoro Select
Thermostatic Radiator Valve, Size 3/4 In (Discontinued)
Mfr # 10L952
Zoro # G3960914
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Style Horizontal Angle
- Pipe Size 3/4"
- BtuH Capacity 162,000
- Standards ASHRAE 102
- Tailpiece Threaded
Product Information
- Brand Zoro Select
- MFR # 10L952
- Zoro # G3960914
- UPC # 190735377970
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 3/4" |
Details
Item | Thermostatic Radiator Valve |
Body Style | Horizontal Angle |
BtuH Capacity | 162,000 |
Standards | ASHRAE 102 |
Tailpiece | Threaded |
Features | Parts Are Replaceable While Valve Remains In Service, In-line And Under Pressure |
Coefficient of Volume | 5.8 |
Material | Brass H58-3 |
Max. Pressure | 142 psi |
Description
Material Brass H58-3, Body Style Horizontal Angle, Features Parts Are Replaceable While Valve Remains In Service, In-line And Under Pressure, Standards ASHRAE 102
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.