Shop All Radiator Actuators and Valves
This Product is Discontinued
Zoro Select
Thermostatic Radiator Valve, Size 1 In (Discontinued)
Mfr # 10L950
Zoro # G4019976
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Style Angle
- Pipe Size 1 in
- BtuH Capacity 193,000
- Max. Pressure 142 psi
- Standards ASHRAE 102
Product Information
- Brand Zoro Select
- MFR # 10L950
- Zoro # G4019976
- UPC # 190735377956
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 1 in |
Pipe Connection Size | 1 in |
Details
Item | Hot Water and Steam Boiler Radiator Valve Bodies |
Body Style | Angle |
BtuH Capacity | 193,000 |
Max. Pressure | 142 psi |
Standards | ASHRAE 102 |
Material | Brass H58-3 |
Features | Parts Are Replaceable While Valve Remains In Service, In-line And Under Pressure |
Coefficient of Volume | 7.0 |
Tailpiece | Threaded |
Pipe Connection Type | FPT |
Maximum Pressure | 12 psi, 142 psi |
Max. Steam Pressure | 12 psi |
Max. Water Pressure | 142 psi |
Product Type | Thermostatic Radiator Valve |
Compatible with Product Type | Thermostatic Actuators |
Pipe Connection | 1 in FPT |
Radiator Connection | 1 in MPT |
Description
Product Type Thermostatic Radiator Valve, Compatible with Product Type Thermostatic Actuators, Compatible Grainger Part Number 10L942, 10L943, 10L944, Pipe Connection Size 1 in, Pipe Connection Type FPT, Radiator Connection 1 in MPT, Maximum Pressure 12 psi, 142 psi, Max. Steam Pressure 12 psi, Max. Water Pressure 142 psi, Material Brass H58-3, Body Style Angle, Standards ASHRAE 102
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.