Shop All Sieves
Zoro Select
Test Sieve, 200mm, Brass Frame, 5000 micron
Mfr # 5JCJ3
Zoro # G2345421
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 41 mm
- Standards ASTM E11 & AASHTO M92
- Type Plain Weave
- Outside Dia. 200 mm
- Opening Size 5000 micron
Product Information
- Brand Zoro Select
- MFR # 5JCJ3
- Zoro # G2345421
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 41 mm |
Outside Dia. | 200 mm |
Opening Size | 5000 micron |
Mesh Size Range | Fine |
Mesh Size | 5,000 micron |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Type | Plain Weave |
Screen Material | 304 Stainless Steel |
Frame Material | Brass |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 5,000 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 5000 micron, Outside Dia. 200 mm, Overall Depth 41 mm, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Heating Mantle, 250mL (CG-10000-05)
- AMSCOPE 1X Barlow Lens For SM Stereo Microscopes (48MM) (SM10-V203)
- B & K Tfe Paste White 4Oz (023030)
- UNITED SCIENTIFIC Hirsch Funnel, Porcelain, Capacity 50Ml (JHF050)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ENDECOTTS Test Sieve, 53 Microns, 3 In Dia, 270MeshSz (003SAW.053)
- ADVANTECH MANUFACTURING Sieve, #140, B/B, 8 In, Full Ht (140BB8F)
- ADVANTECH Sieve, 3/4", B/S, 12 In, Half Ht (3/4"BS12H)
- ADVANTECH Sieve, #40, S/S, 12 In, Full Ht (40SS12F)
- Zoro Select Lab Filters & Sieves