Shop All Sieves
Zoro Select
Test Sieve, 200mm, Brass Frame, 28000micron
Mfr # 5JCJ7
Zoro # G2345388
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 41 mm
- Standards ASTM E11 & AASHTO M92
- Type Plain Weave
- Outside Dia. 200 mm
- Mesh Size Range Fine
Product Information
- Brand Zoro Select
- MFR # 5JCJ7
- Zoro # G2345388
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 41 mm |
Outside Dia. | 200 mm |
Mesh Size Range | Fine |
Opening Size | 28000 micron |
Mesh Size | 28,000 micron |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Type | Plain Weave |
Frame Material | Brass |
Screen Material | 304 Stainless Steel |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 28,000 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 28000 micron, Outside Dia. 200 mm, Overall Depth 41 mm, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Alarm Timer/Stopwatch with Cal (90225-38)
- AMSCOPE 3.5X-45X Binocular Zoom Power Stereo Microscope Head (SM3545B)
- LAMOTTE Reagent, 4 to 8 ppm (2221-G)
- WHEATON Vial, Clear, 1mL, Neck Size 13-425, PK12 (W986254NG)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ADVANTECH MANUFACTURING Sieve, #20, B/S, 8 In, Full Ht (20BS8F)
- ADVANTECH Sieve, #100, B/S, 12 In, Full Ht (100BS12F)
- ADVANTECH Sieve, #20 S./S, 12 In, Full Ht (20SS12F)
- ADVANTECH MANUFACTURING Sieve, #60, B/S, 8 In, Full Ht (60BS8F)
- Zoro Select Lab Filters & Sieves