Shop All Sieves
Zoro Select
Test Sieve, 200mm, Brass Frame, 28000micron
Mfr # 5JCH5
Zoro # G2345500
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 66 mm
- Standards ASTM E11 & AASHTO M92
- Opening Size 28000 micron
- Frame Material Brass
- Mesh Size Range Fine
Product Information
- Brand Zoro Select
- MFR # 5JCH5
- Zoro # G2345500
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 66 mm |
Opening Size | 28000 micron |
Mesh Size Range | Fine |
Mesh Size | 28,000 micron |
Outside Dia. | 200 mm |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Frame Material | Brass |
Screen Material | 304 Stainless Steel |
Type | Plain Weave |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 28,000 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 28000 micron, Outside Dia. 200 mm, Overall Depth 66 mm, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK (65904)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- MITUTOYO LED Illumination Unit, 10X Magnification (176-445A)
- CYTIVA WHATMAN Qualitative Fltr Paper, 24cm, PK100 (1001-240)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ADVANTECH Sieve, 1/2", B/S, 12 In, Inter Ht (1/2"BS12I)
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- ADVANTECH MANUFACTURING Sieve, #70, B/S, 8 In, Full Ht (70BS8F)
- BENCHMARK SCIENTIFIC Orbital Shaker, 30 to 300 rpm (BT1011)
- Zoro Select Sieves