Shop All Sieves
Zoro Select
Test Sieve, 200mm, Brass Frame, 2500 micron
Mfr # 5JCJ2
Zoro # G2345430
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 41 mm
- Standards ASTM E11 & AASHTO M92
- Screen Material 304 Stainless Steel
- Opening Size 2500 micron
- Frame Material Brass
Product Information
- Brand Zoro Select
- MFR # 5JCJ2
- Zoro # G2345430
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 41 mm |
Opening Size | 2500 micron |
Outside Dia. | 200 mm |
Mesh Size Range | Fine |
Mesh Size | 2,500 micron |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Screen Material | 304 Stainless Steel |
Frame Material | Brass |
Type | Plain Weave |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 2,500 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 2500 micron, Outside Dia. 200 mm, Overall Depth 41 mm, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX Truclean Sponge Mop, Polyurethane Foam (22-34)
- AMSCOPE Plastic Container for Microscope Objective with RMS Thread (OPC-RMS)
- TRAC OUTDOORS TRAC Outdoors T3002 Fishing Barometer (69200)
- GLOBE SCIENTIFIC Scintillation Vial, 20mL, Hdpe, PK1000 (101010)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ADVANTECH MANUFACTURING Sieve, #4, S/S, 8 In, Full Ht (4SS8F)
- ADVANTECH MANUFACTURING Sieve, #40, B/B, 8 In, Full Ht (40BB8F)
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht (16SS12F)
- Zoro Select Sieves