Shop All Sieves
Zoro Select
Test Sieve, 200mm, Brass Frame, 10000micron
Mfr # 5JCJ4
Zoro # G2345415
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 41 mm
- Standards ASTM E11 & AASHTO M92
- Type Plain Weave
- Screen Material 304 Stainless Steel
- Mesh Size Range Fine
Product Information
- Brand Zoro Select
- MFR # 5JCJ4
- Zoro # G2345415
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 41 mm |
Mesh Size Range | Fine |
Opening Size | 10000 micron |
Mesh Size | 10,000 micron |
Outside Dia. | 200 mm |
Details
Item | Metric Test Sieve |
Standards | ASTM E11 & AASHTO M92 |
Type | Plain Weave |
Screen Material | 304 Stainless Steel |
Frame Material | Brass |
Description
Metric Test Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size 10,000 micron, Mesh Size Range Fine, Wire Dia. -, Opening Size 10000 micron, Outside Dia. 200 mm, Overall Depth 41 mm, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Support Stands With Rods, Porcelain, 7 (SSP7X13)
- EXTECH Coolant/Battery Acid Refractometer (RF40)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ADVANTECH MANUFACTURING Sieve, #8, B/S, 8 In, Full Ht (8BS8F)
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 100 (HK-SF-12100)
- ADVANTECH MANUFACTURING Sieve, #120, S/S, 8 In, Full Ht (120SS8F)
- ADVANTECH Sieve, #70, B/S, 8 In, Half Ht (70BS8H)
- Zoro Select Lab Filters & Sieves