Shop All Test Leads & Probes
Zoro Select
Test Probes, Hook, Heavy Duty Plunger
Mfr # 4WRC1
Zoro # G0540504
product price: $10.19
/pr
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plug and Connector Description 4mm Banana Socket
- Color Black, Red
- For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Length 5-1/2"
- Max Amps 10A
Product Information
- Brand Zoro Select
- MFR # 4WRC1
- Zoro # G0540504
- UPC # 190735522943
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 5-1/2" |
Opening Size - Test Clip | 0.43 in |
Manufacturers Warranty Length | 1 yr |
Hook Size | 7/16" |
Opening Size | 0.43 in |
Description
Test Probe, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Current 10 A, Maximum Voltage 1,000V AC/V DC, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, Length 5 1/2 in, Opening Size 0.43 in, Number of Probes 2, Test End Termination Test Probe Clip, Jaw Material Stainless Steel, Insulation Material Polypropylene, Jaw Opening 0.43 in, Manufacturers Warranty Length 1 yr, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA INSTRUMENT Global Industrial„¢ 4" Pressure Gauge, 200 PSI/KPA, 1/4" NPT LM, Plastic (52925758)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Black/Orange (OM-02)
- BOTRON CO Constant Contact Hinge Wrist Band (B9638)
- PIC GAUGES Gauge, 2", 0/160psi, 1/8"CBM, LF, FrontFlange (204L-208F)
- ZORO SELECT Banana Plug, 1000VAC, Black (5TXA5)
- ZORO SELECT Premium Test Lead Kit, Length 48 In (4WRC9)
- ZORO SELECT BNC Adapter, BNC Female To Banana Jacks (5TXC6)
- ZORO SELECT Modular Test Lead Kit, Length 48 In (4WRC4)
- ZORO SELECT Modular Silicone Test Leads, 52 In (4WRA7)
- ZORO SELECT Test Lead Kit (4WRE1)
- REED INSTRUMENTS AC Line Splitter (R5400)
- Zoro Select Test Leads & Probes