Shop All Test Leads & Probes
Zoro Select
Test Lead Kit
Mfr # 4WRE8
Zoro # G0765326
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 4 ft.
- Includes (2) Modular Test Probe (4WRC5); (2) Modular Probe Extenders and Modular Test Lead Shrouded Straight to Shrouded Right Angle (4WRC4)
- Safety Rating CAT III 1000V, CAT II 300V
- Includes - Test Lead Kit Modular Test Leads, Modular Test Probe Extenders, Modular Test Probes
Product Information
- Brand Zoro Select
- MFR # 4WRE8
- Zoro # G0765326
- UPC # 190735523193
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 4 ft. |
Manufacturers Warranty Length | 1 yr |
Length - Test Lead | 4 ft |
Details
Item | Modular Test Lead Kit |
For Use With | Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug |
Includes | (2) Modular Test Probe (4WRC5); (2) Modular Probe Extenders and Modular Test Lead Shrouded Straight to Shrouded Right Angle (4WRC4) |
Safety Rating | CAT III 1000V, CAT II 300V |
Includes - Test Lead Kit | Modular Test Leads, Modular Test Probe Extenders, Modular Test Probes |
For Use With - Test Leads | Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug |
Instrument Safety Rating | CAT II 300V, CAT III 1000V |
Max. Voltage - Test Lead Kit | 1,000 |
Item - Test Lead Kit | Modular Test Lead Kit |
Number of Test Leads | 2 |
Maximum Voltage | 1,000 V |
Meter Connection Type | Straight Shrouded Plug |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (2) 4WRC5 Modular Test Probe, (2) Modular Probe Extenders, 4WRC4 Modular Test Lead Shrouded Straight to Shrouded Right Angle, Length 4 ft, Maximum Voltage 1,000 V, Instrument Safety Rating CAT II 300V, CAT III 1000V, Meter Connection Type Standard Shrouded Banana Plug, Number of Test Leads 2, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N44-LCD)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 12"L) (160-12)
- ZORO SELECT Filter Paper, 32 Cm, Pk100 (FPR320)
- FLUKE Insulation Piercing Test Clips, 4 In., 5A (TP82)
- ZORO SELECT Mini Test Clip, 30VAC/60VDC, Red (5TXD2)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Black, PK10 (5TXA1)
- ZORO SELECT Test Lead Kit (4WRE2)
- ZORO SELECT Modular Test Probes, Alligator, Plunger (4WRA9)
- ZORO SELECT Retractable Tip Test Lead Kit, 39 in. L (4WPZ4)
- ZORO SELECT Test Lead Kit (4WRD7)
- FLIR Replacement Test Leads, 10A, Black/Red (TA83)
- Zoro Select Test Leads & Probes