Shop All Test Leads & Probes
Zoro Select
Test Lead Kit
Mfr # 4WRE6
Zoro # G2109484
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 4 ft.
- Includes (2) Modular Medium Alligator Clip (4WRA4); (2) Slide On Tip Extender; Shrouded Banana Plug Test Lead (4WRC9) and Soft Case
- For Use With - Test Leads Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
- Safety Rating CAT III 1000V, CAT II 300V
Product Information
- Brand Zoro Select
- MFR # 4WRE6
- Zoro # G2109484
- UPC # 190735523179
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 4 ft. |
Length - Test Lead | 4 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Modular Test Lead Kit |
For Use With | Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug |
Includes | (2) Modular Medium Alligator Clip (4WRA4); (2) Slide On Tip Extender; Shrouded Banana Plug Test Lead (4WRC9) and Soft Case |
For Use With - Test Leads | Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug |
Safety Rating | CAT III 1000V, CAT II 300V |
Instrument Safety Rating | CAT II 300V, CAT III 1000V |
Includes - Test Lead Kit | Carrying Case, Modular Test Clips, Slide-on Probe Tip Extenders, Test Lead Probes |
Max. Voltage - Test Lead Kit | 1,000 |
Item - Test Lead Kit | Modular Test Lead Kit |
Number of Alligator Clips | 2 |
Meter Connection Type | Straight Shrouded Plug |
Number of Test Leads | 2 |
Maximum Voltage | 1,000 V |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (2) Modular Medium Alligator Clip (4WRA4), (2) Slide on Tip Extender, Shrouded Banana Plug Test Lead (4Wrc9) and Soft Case, Length 4 ft, Maximum Voltage 1,000 V, Instrument Safety Rating CAT II 300V, CAT III 1000V, Meter Connection Type Standard Shrouded Banana Plug, Number of Alligator Clips 2, Number of Test Leads 2, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-200Psi (PFQ806R1)
- REED INSTRUMENTS Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C) with NIST Calibration Certificate (TP-01-NIST)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F (BTM3256D)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (120-SA-00-OO-10P)
- ZORO SELECT Test Leads, Precision Electronic, 39 in. (4WPZ7)
- ZORO SELECT Test Lead Kit (4WRE1)
- ZORO SELECT Patch Cord Kit, Stacking Banana Plug, 40In (4WRF6)
- ZORO SELECT Terminal Strip Adapter, 33VAC/70VDC, Red (5TXA4)
- ZORO SELECT Test Lead Kit (4WRE5)
- ZORO SELECT Test Clip, 30VAC/60VDC, Black, PK10 (5TXD3)
- FLUKE Test Lead Kit, 10A (Fluke-TLK-220)
- Zoro Select Test Leads & Probes