Shop All Test Leads & Probes
Zoro Select
Test Lead Kit
Mfr # 4WRE5
Zoro # G2158782
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 4 ft.
- Includes Modular Plunger Style Pincer Clip (4WRC2); Modular Plunger Style Hook Clip (4WRC1); Modular Medium Alligator Clip (4WRA4); Modular Test Leads Shrouded Straight to Shrouded Right Angle (4WRC4); Shrouded Banana Plug Test Lead (4WRC9); Banana Tip Probe; Bare Spade Lugs with Plastic Cover and Foldable Pouch
- Safety Rating CAT III 1000V, CAT II 300V
- For Use With - Test Leads Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Product Information
- Brand Zoro Select
- MFR # 4WRE5
- Zoro # G2158782
- UPC # 190735523162
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 4 ft. |
Length - Test Lead | 4 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Modular Test Lead Kit |
For Use With | Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug |
Includes | Modular Plunger Style Pincer Clip (4WRC2); Modular Plunger Style Hook Clip (4WRC1); Modular Medium Alligator Clip (4WRA4); Modular Test Leads Shrouded Straight to Shrouded Right Angle (4WRC4); Shrouded Banana Plug Test Lead (4WRC9); Banana Tip Probe; Bare Spade Lugs with Plastic Cover and Foldable Pouch |
Safety Rating | CAT III 1000V, CAT II 300V |
Item - Test Lead Kit | Modular Test Lead Kit |
For Use With - Test Leads | Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug |
Instrument Safety Rating | CAT II 300V, CAT III 1000V |
Includes - Test Lead Kit | Carrying Case, Modular Spade Lugs, Modular Test Clips, Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes |
Max. Voltage - Test Lead Kit | 1,000 |
Meter Connection Type | Straight Shrouded Plug |
Maximum Voltage | 1,000 V |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes 4WRA4 Modular Medium Alligator Clip, 4WRC1 Modular Plunger Style Hook Clip, 4WRC2 Modular Plunger Style Pincer Clip, 4WRC4 Modular Test Leads Shrouded Straight to Shrouded Right Angle, 4WRC9 Shrouded Banana Plug Test Lead, Banana Tip Probe, Bare Spade Lugs with Plastic Cover and Foldable Pouch, Length 4 ft, Maximum Voltage 1,000 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOURDON Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (MEX3-D50.H17/0133)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 347VAC (HBLT3721)
- TAYLOR Taylor 5847-21 Plastic Digital Timer (6301949)
- UNIWELD Water Manometer, 0-15" Water Column (11482)
- ZORO SELECT Terminal Strip Adapter, 33VAC/70VDC, Red (5TXA4)
- ZORO SELECT Premium Test Lead Kit, Length 48 In (4WRC9)
- ZORO SELECT BNC Adapter, Right Angle Female to Male (5TXD9)
- ZORO SELECT Test Lead Kit (4WRE7)
- ZORO SELECT Alligator Clip Test Lead, 36 In, Red (4WPZ6)
- ZORO SELECT Banana Plug, Right Angle, 1000VAC, Red (5TXC0)
- EXTECH Professional Test Lead Kit, 42 In. L (TL808-KIT)
- Zoro Select Test Leads & Probes