Shop All Test Leads & Probes
Zoro Select
Test Lead Kit
Mfr # 4WRE1
Zoro # G3228696
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 4 ft.
- Includes (2) Modular Heavy Duty Plunger Alligator Test Clip (4WRA9); (2) Modular Plunger Style Hook Clip (4WRC1); (2) Modular Plunger Style Pincer Clip (4WRC2); (2) Large Modular Alligator Test Clip (4WRC3); (2) Industrial Test Probe; (2) Modular Test Probe (4WRC5); Modular Test Lead Shrouded Straight to Shrouded Right Angle (4WRC4) and Foldable Pouch
- Manufacturers Warranty Length 1 yr
- For Use With - Test Leads Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Product Information
- Brand Zoro Select
- MFR # 4WRE1
- Zoro # G3228696
- UPC # 190735523124
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 4 ft. |
Manufacturers Warranty Length | 1 yr |
Length - Test Lead | 4 ft |
Details
Item | Modular Test Lead Kit |
For Use With | Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug |
Includes | (2) Modular Heavy Duty Plunger Alligator Test Clip (4WRA9); (2) Modular Plunger Style Hook Clip (4WRC1); (2) Modular Plunger Style Pincer Clip (4WRC2); (2) Large Modular Alligator Test Clip (4WRC3); (2) Industrial Test Probe; (2) Modular Test Probe (4WRC5); Modular Test Lead Shrouded Straight to Shrouded Right Angle (4WRC4) and Foldable Pouch |
For Use With - Test Leads | Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug |
Includes - Test Lead Kit | Carrying Case, Modular Test Clips, Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes |
Max. Voltage - Test Lead Kit | 1,000 |
Instrument Safety Rating | CAT III 1000V |
Safety Rating | Cat III 1000V |
Item - Test Lead Kit | Modular Test Lead Kit |
Number of Test Leads | 2 |
Maximum Voltage | 1,000 V |
Meter Connection Type | Straight Shrouded Plug |
Number of Alligator Clips | 4 |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (2) 4WRA9 Modular Heavy Duty Plunger Alligator Test Clip, (2) 4WRC1 Modular Plunger Style Hook Clip, (2) 4WRC2 Modular Plunger Style Pincer Clip, (2) 4WRC3 Large Modular Alligator Test Clip, (2) 4WRC5 Modular Test Probe, (2) Industrial Test Probe, 4WRC4 Modular Test Lead Shrouded Straight to Shrouded Right Angle, Foldable Pouch, Length 4 ft, Maximum Voltage 1,000 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Test Lead, Black/Red, PR (00043)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 10 Ft., Gray (2059T-2.5x10G)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 17In L (1LG-17)
- DWYER INSTRUMENTS Pipe Mounting Kit For Capsuhelic Gages (A-610)
- ZORO SELECT Banana Jack, 30VAC/60VDC, Red, PK10 (5TXA0)
- ZORO SELECT BNC Adapter, BNC Female To Banana Jacks (5TXC6)
- ZORO SELECT Test Lead Kit (4WRD8)
- ZORO SELECT Test Lead, Stackable Banana Plug, Red (5TXA8)
- ZORO SELECT Modular Test Clips, Alligator, Large (4WRC3)
- ZORO SELECT Test Lead Kit (4WRD6)
- ZORO SELECT Test Clip, 30VAC/60VDC, Black, PK10 (5TXD3)
- Zoro Select Test Leads & Probes