Shop All Test Leads & Probes
Zoro Select
Test Clip, 30VAC/60VDC, Red, PK10
Mfr # 5TXD4
Zoro # G0590055
product price: $6.79
/pk 10, $0.68/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max Amps 5A
- Application Patching to Terminals, Wire Wrap Pins and Banana Jacks
- Temperature Range Up to 215 Degrees F
- Features Grabber Test Clips
Product Information
- Brand Zoro Select
- MFR # 5TXD4
- Zoro # G0590055
- UPC # 190735533062
- Country of Origin China
- Category Test Leads & Probes
Details
Item | Mini Hook Clip |
Color | Red |
Max Amps | 5A |
Application | Patching to Terminals, Wire Wrap Pins and Banana Jacks |
Temperature Range | Up to 215 Degrees F |
Features | Grabber Test Clips |
Contact Material | Beryllium Copper |
Max. Amps - Test Lead Connector | 5 |
Insulating Material - Test Lead Connector | ABS |
Color - Test Lead Connector | Red |
Hand Held Voltage | 30V AC/60V DC |
Spring Material | Stainless Steel |
Contact Material - Test Lead Connector | Beryllium Copper |
Insulating Material | ABS |
Contact Finish | Gold Plated |
Operating Temp. | Up to 215 Degrees F |
Max. Amps | 5 |
Item - Test Lead Connector | Mini Hook Clip |
Hands Free Voltage | 300V DC |
Contact Finish - Test Lead Connector | Gold Plated |
Shop By | Closeouts |
Insulation Material | ABS Plastic |
Maximum Current | 5 A |
Maximum Operating Temperature | 215 Degrees F |
Description
Mini Hook Clip, Contact Finish Gold Plated, Contact Material Beryllium Copper, Maximum Current 5 A, Color Red, Application Patching to Terminals, Wire Wrap Pins and Banana Jacks, Features Grabber Test Clips, Maximum Operating Temperature 215 Degrees F, Spring Material Stainless Steel, Insulation Material ABS Plastic, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36P 0-200 F)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black (PEM1406LF)
- FLUKE Test Lead, 66 In. L, Black/Red, 1000VAC (FTPL-1)
- ZORO SELECT Test Lead Kit (4WRE6)
- ZORO SELECT BNC Adapter, Right Angle Female to Male (5TXD9)
- ZORO SELECT Patch Cord Kit, Alligator Clip, 40 In (4WRF5)
- ZORO SELECT Binding Post, 33VAC/70VDC, Black (5TWZ2)
- ZORO SELECT Modular Test Probes, Bus Bar (4WRD4)
- ZORO SELECT Premium Test Lead Kit, Length 48 In (4WRC9)
- REED INSTRUMENTS AC Line Splitter (R5400)
- Zoro Select Test Leads & Probes