Shop All Terminal Blocks
Zoro Select
Terminal Strip, 20A, 8 Pole, 300VAC
Mfr # 6ZEH2
Zoro # G3624591
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- Max. Wire Size 12 AWG
- Min. Wire Size 22 AWG
- Voltage 300V AC
- Number of Poles 8
Product Information
- Brand Zoro Select
- MFR # 6ZEH2
- Zoro # G3624591
- UPC # 190735547403
- Country of Origin China
- Category Terminal Blocks
Dimensions
Max. Wire Size | 12 AWG |
Min. Wire Size | 22 AWG |
Width | 1.14 in |
Length | 4.21 in |
Height | 0.59 in |
Length (Straight Wireway) | 4.21 in |
For Maximum Wire Size | 12 AWG |
Termination Screw Size | #6-32 |
For Minimum Wire Size | 22 AWG |
Overall Height | 0.59 in |
Overall Width | 1.12 in |
Overall Length | 4.31 in |
Description
Terminal Strip, Barrier Style Not Applicable, Center Spacing 7/16 in, Current 20 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 12 AWG, Maximum Voltage 300 V AC, Number of Poles 8, Number of Rows 2, Overall Height 0.59 in, Overall Length 4.31 in, Overall Width 1.12 in, Compatible Manufacturer Model Number Not Applicable, Compatible with Product Type Power Distribution Blocks, Cover Included No, Housing Color Black, Housing Material Phenolic, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM PIPE HEATING CABLE COMPONENT END SEAL KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (PMKG-LE)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDRED)
- ABB Cable Connector, 1/2 In, Straight (TCF050-67AL)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Die Cast Liquid Tight Connector, 10PK (LT9050)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- ZORO SELECT Terminal Strip, 30A, 5 Pole, 600VAC (6ZEJ1)
- ZORO SELECT Terminal Strip, 20A, 9 Pole, 300VAC (6ZEH3)
- ZORO SELECT Terminal Strip, 15A, 16 Pole, 300VAC (6ZEG3)
- ZORO SELECT Terminal Strip, 15A, 18 Pole, 300VAC (6ZEG4)
- ZORO SELECT Terminal Strip, 60A, 10 Pole, 600VAC (6ZEJ8)
- BLUE SEA SYSTEMS Blue Sea 2502 Terminal Block 30AMP - 2 Circuit (2502)
- Zoro Select Power Distribution Blocks & Terminal Blocks