Shop All Terminal Blocks
Zoro Select
Terminal Strip, 20A, 3 Pole, 300VAC
Mfr # 6ZEG7
Zoro # G3642371
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 20 A
- Max. Wire Size 12 AWG
- Min. Wire Size 22 AWG
- Voltage 300V AC
- Number of Poles 3
Product Information
- Brand Zoro Select
- MFR # 6ZEG7
- Zoro # G3642371
- UPC # 190735547359
- Country of Origin China
- Category Terminal Blocks
Dimensions
Max. Wire Size | 12 AWG |
Min. Wire Size | 22 AWG |
Height | 0.59 in |
Width | 1.14 in |
Length | 2.09 in |
Length (Straight Wireway) | 2.09 in |
For Maximum Wire Size | 12 AWG |
Overall Length | 2.12 in |
Termination Screw Size | #6-32 |
For Minimum Wire Size | 22 AWG |
Overall Height | 0.59 in |
Overall Width | 1.12 in |
Description
Terminal Strip, Barrier Style Not Applicable, Center Spacing 7/16 in, Current 20 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 12 AWG, Maximum Voltage 300 V AC, Number of Poles 3, Number of Rows 2, Overall Height 0.59 in, Overall Length 2.12 in, Overall Width 1.12 in, Compatible Manufacturer Model Number Not Applicable, Compatible with Product Type Power Distribution Blocks, Cover Included No, Housing Color Black, Housing Material Phenolic, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 3/4In (PLG-75RA)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- GEAR TIE GEAR TIE 32"" BLACK 2 PK (GT32-2PK-01)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (8536SBO2V03H30)
- ZORO SELECT Barrier Strip, 35A, 12 Pole, 300VAC (6YJ02)
- ZORO SELECT Terminal Strip, 20A, 10 Pole, 300VAC (6ZEH4)
- ZORO SELECT Terminal Strip, 30A, 16 Pole, 600VAC (6ZEJ5)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- ZORO SELECT Terminal Strip, 15A, 16 Pole, 300VAC (6ZEG3)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 4 points, 2.5mm², grey, set of 50 (NSYTRR24)
- Zoro Select Power Distribution Blocks & Terminal Blocks