Shop All Terminal Blocks
Zoro Select
Terminal Strip, 15A, 14 Pole, 300VAC
Mfr # 6ZEG2
Zoro # G3597675
original price:
$10.95
9% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- Max. Wire Size 14 AWG
- Min. Wire Size 22 AWG
- Voltage 300V AC
- Number of Poles 14
Product Information
- Brand Zoro Select
- MFR # 6ZEG2
- Zoro # G3597675
- UPC # 190735547304
- Country of Origin China
- Category Terminal Blocks
Dimensions
Max. Wire Size | 14 AWG |
Min. Wire Size | 22 AWG |
Length | 5.98 in |
Width | 0.87 in |
Height | 0.47 in |
Length (Straight Wireway) | 5.98 in |
Overall Height | 0.45 in |
Termination Screw Size | #6-32 |
Overall Length | 5.93 in |
Overall Width | 0.89 in |
For Maximum Wire Size | 14 AWG |
For Minimum Wire Size | 22 AWG |
Description
Terminal Strip, Barrier Style Not Applicable, Center Spacing 3/8 in, Current 15 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 14 AWG, Maximum Voltage 300 V AC, Number of Poles 14, Number of Rows 2, Overall Height 0.45 in, Overall Length 5.93 in, Overall Width 0.89 in, Compatible Manufacturer Model Number Not Applicable, Compatible with Product Type Power Distribution Blocks, Cover Included No, Housing Color Black, Housing Material Phenolic, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- KABLE KONTROL Cable Zip Ties 36" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT299)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (3TX7117-5HF13C)
- ZORO SELECT Terminal Strip, 15A, 20 Pole, 300VAC (6ZEG5)
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- ZORO SELECT Terminal Strip, 20A, 4 Pole, 300VAC (6ZEG8)
- ZORO SELECT Terminal Strip, 30A, 5 Pole, 600VAC (6ZEJ1)
- ZORO SELECT Terminal Strip, 30A, 7 Pole, 600VAC (6ZEJ2)
- ZORO SELECT Terminal Strip, 15A, 5 Pole, 300VAC (6ZEF5)
- SQUARE D PUSH-IN TERMINAL, 30 A (NSYTRP44)
- Zoro Select Power Distribution Blocks & Terminal Blocks