Shop All Shower & Bathtub Parts
Zoro Select
Temperature Control Lever, 3-11/16" L
Mfr # 32806
Zoro # G4780437
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Handles
- For Use With Faucet Knobs
- Finish Acrylic
- Number of Holes 0
- Material of Construction Plastic
Product Information
- Brand Zoro Select
- MFR # 32806
- Zoro # G4780437
- UPC # 091712328063
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 3-11/16" |
Manufacturers Warranty Length | 1 yr |
Handle Length | 3 11/16 in |
Details
Tub and Shower Category | Shower Handles |
Item | Temperature Control Lever |
For Use With | Faucet Knobs |
Finish | Acrylic |
Number of Holes | 0 |
Material of Construction | Plastic |
Includes | Insert, Screw |
Includes Handle | Yes |
Includes Cartridge | No |
Handle Material | Acrylic |
Features | Fits Mixet Single Control Shower Valve |
Includes Valve | No |
Includes Stem | No |
Includes Tub Spout | No |
Includes Trim Plate | No |
Includes Drain Stopper | No |
Ligature Resistant | No |
ADA Compliance | No |
Includes Check Stop | No |
Description
Temperature Control Lever, ADA Compliance No, Faucet Handle Type Knob, For Use With Faucet Knobs, Handle Length 3 11/16 in, Handle Material Acrylic, Ligature Resistant No, Number of Handles 1, Ez-Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solenoid, Lavatory/Shower (MCR139A)
- LEGEND VALVE 3/4" PRESS FEMALE ADAPTER (450-704P)
- NIBCO Press Caps, 1-1/2 (9172850HPC)
- BLANCO Sink, Single Bowl, Rectangle, 25", Cinder (442539)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15086)
- ZORO SELECT Shower Arm Flange, 2-3/4" L, Chrome Finish (15041)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15084)
- ZORO SELECT Volume Control Knob, 2-3/8" L (32808)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15081)
- ZORO SELECT S Shape Shower Arm and Flange, 8" L (15054)
- KOHLER Awaken Showerarm Diverter (98770-CP)
- Zoro Select Shower & Bathtub Parts