Shop All Relief Valves
This Product is Discontinued
Zoro Select
Temperature and Pressure Relief Valve (Discontinued)
Mfr # 19783-0150
Zoro # G4758043
This Product is Discontinued
Key Features
- Inlet Size 1/64"
- Outlet Size 1/64"
- Body Material Brass
- Factory Set Pressure 150 psi
- Outlet Type FNPT
Product Information
- Brand Zoro Select
- MFR # 19783-0150
- Zoro # G4758043
- UPC # 091712600886
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/64" |
Outlet Size | 1/64" |
Thermostat Length | 19 in |
Body Height | 1/64 in |
Shank Length | 3/4 in |
Details
Body Material | Brass |
Item | Temperature and Pressure Relief Valve |
Factory Set Pressure | 150 psi |
Outlet Type | FNPT |
Inlet Type | MNPT |
Auto Re-Seating | No |
Spring Material | Stainless Steel |
BtuH | AGA: 100,000, ASME: 400,000 |
Max. Temp. | 210 Degrees F |
Description
Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 19 in, Body Height 6 7/16 in, AGA: 100,000, ASME: 400,000 BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length 3/4 in, Auto Re-Seating Yes, Body Material Brass, Spring Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.