Shop All Shipping Cartons
Zoro Select
Telescoping Outer Boxes, 47 3/4" x 40" x 34", Kraft, 5/Bundle
Mfr # 55VL59
Zoro # G6461498
product price: $18.45
/ea
Sold in multiples of 5 for $92.25
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$92.25
Free 30-Day Returns
Key Features
- Inside Length 47 3/4 in
- Inside Width 40 in
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55VL59
- Zoro # G6461498
- UPC # 841436036214
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 47 3/4 in |
Inside Width | 40 in |
Inside Height | 34 in |
Outside Height | 36 in |
Outside Length | 48 in |
Outside Width | 40 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | HSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Bulk Cargo Telescoping Outside, Wall Type Single Wall, Inside Length 47 3/4 in, Inside Width 40 in, Inside Height 34 in, 47 3/4x40x34 in Inside LxWxH, 32 ECT, HSC, Outside Length 48 in, Outside Width 40 in, Outside Height 36 in, 48x40x36 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500 (05201)
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- MATTEL TOY HITCH-N-HAUL (H1235)
- AARCO Aarco Products SB15W Wall Mounted Cigarette Receptacle - Black (SB15W)
- ZORO SELECT Shipping Box, 20x14x14 in (55NM95)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 10", White, 25/Bundle (22XL51)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 50", Kraft, 25/Bundle (55VG08)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 9", Kraft, 25/Bundle (11R219)
- ZORO SELECT Shipping Carton, 24in L x 12in W x 12in D (49J997)
- ZORO SELECT Multi-Depth Corrugated Boxes, 8 1/2" x 8 1/2" x 12", Kraft, 25/Bundle (49K015)
- ZORO SELECT Corrugated Boxes, 36" x 12" x 16", Kraft, 15/Bundle (55VJ46)
- Zoro Select Shipping & Moving Boxes