Shop All Shipping Cartons
Zoro Select
Telescoping Outer Boxes, 36 1/2" x 36 1/2 x 40", Kraft, 5/Bundle
Mfr # 55VL57
Zoro # G6461692
original price:
$30.75
49% off
new price: $15.39
/ea
Sold in multiples of 5 for $76.95
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
$76.95
Free 30-Day Returns
Key Features
- Inside Length 36 1/2 in
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 55VL57
- Zoro # G6461692
- UPC # 841436088220
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 1/2 in |
Inside Width | 36 1/2 in |
Outside Height | 40 5/8 in |
Outside Width | 36 7/8 in |
Inside Height | 40 in |
Outside Length | 36 7/8 in |
Details
Item | Shipping Box Bottom |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Closure Style | HSC |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Description
Shipping Box Bottom, Box Style Telescopic, Wall Type Single Wall, Inside Length 36 1/2 in, Inside Width 36 1/2 in, Inside Height 40 in, 36 1/2x36 1/2x40 in Inside LxWxH, 32 ECT, HSC, Outside Length 36 7/8 in, Outside Width 36 7/8 in, Outside Height 40 5/8 in, 36 7/8x36 7/8x40 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubberbands, Advntg, 107, 1Lb (27075)
- INTEGRA MILTEX Docuforms Inc. Chimney Condition Report With Check Off Boxes Pack Of 100 Triplicate Forms (99410)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 20", Kraft, 10/Bundle (55VM48)
- ZORO SELECT T-Shirt Bags, White, 20 In. L, PK2000 (5DUN2)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 3", White, 50/Bundle (M553)
- ZORO SELECT Flat Corrugated Boxes, 18" x 10" x 4", Kraft, 25/Bundle (11R405)
- ZORO SELECT Corrugated Mailers, 18" x 4" x 4" White, 50/Bundle (M1844)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 6", Kraft, 25/Bundle (11K580)
- ZORO SELECT Shipping Box, 20x20x6 in (55NN01)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 5", Kraft, 25/Bundle (11K626)
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 10", Kraft, 20/Bundle (11G175)
- Zoro Select Shipping Cartons