Shop All Shipping Cartons
Zoro Select
Telescoping Inner Boxes, 36" x 36" x 40", Kraft, 5/Bundle
Mfr # 55VL56
Zoro # G6463135
product price: $22.99
/ea
Sold in multiples of 5 for $114.95
Item requires special delivery charges. A $12.00 per item surcharge will be applied.
$114.95
Free 30-Day Returns
Key Features
- Inside Length 36 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VL56
- Zoro # G6463135
- UPC # 841436088213
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 36 in |
Outside Height | 40 5/8 in |
Outside Width | 36 3/8 in |
Outside Length | 36 3/8 in |
Inside Height | 40 in |
Details
Item | Shipping Box Top |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Closure Style | HSC |
Fluting Profile | C Flute |
Description
Shipping Box Top, Box Style Telescopic, Wall Type Single Wall, Inside Length 36 in, Inside Width 36 in, Inside Height 40 in, 36x36x40 in Inside LxWxH, 32 ECT, HSC, Outside Length 36 3/8 in, Outside Width 36 3/8 in, Outside Height 40 5/8 in, 36 3/8x36 3/8x40 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin 586-2073212 20Sr Offset Snip Cuts Straight And Right Angles (586-2073212)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- BROTHER Film, Roll, Continuous, Yw (BRTDK2606)
- AVERY Label, Wthrprf, Address, 1X2.5 1500PK (AVE5520)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 3", White, 50/Bundle (M1063)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 12", Kraft, 10/Bundle (22XM65)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle (55VH23)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 8", White, 25/Bundle (22XL54)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 1", White, 50/Bundle (M641)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 6", White, 25/Bundle (22XL41)
- ZORO SELECT Corrugated Boxes, 28" x 14" x 14", Kraft, 20/Bundle (22XL36)
- Zoro Select Shipping & Moving Boxes