Shop All PTFE Tubing
Zoro Select
Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 5 Ft. L
Mfr # ZUSA-HT-1592
Zoro # G4425594
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 65
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.625 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1592
- Zoro # G4425594
- UPC # 193005145286
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 5 ft |
Tube Bend Radius | 2 in |
Outside Diameter | 1/2 in |
Overall Length | 5 ft |
Inside Diameter | 3/8 in |
Bend Radius | 2 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (1VEY2)
- ZORO SELECT HD Pipe Strap, Steel, 2 In, 5 13/16 In L (HDPS-200)
- 3M AQUA-PURE Water Filter System, 0.6 gpm, 0.5 Micron, 3.188" O.D., 15 3/4 in H (5583101)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-1/2" Tube x 1/4" NPT Female (ZUSA-TF-VAC-13)
- ZORO SELECT Teflon PTFE Tubing, .252" ID x .319" OD x 100 Ft. L (ZUSA-HT-1237)
- ZORO SELECT PTFE Tubing (ZUSA-HT-5052)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 2 Ft. L (ZUSA-HT-1604)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1603)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 10 Ft. L (ZUSA-HT-1260)
- ZORO SELECT PTFE Tubing, White, 140 psi, 1 ft (ZUSA-HT-4261)
- PARKER Tubing, 9/16" Inside Dia., 50 ft. Tube L (101-0625031-NT-50)
- Zoro Select PTFE Tubing