Shop All PTFE Tubing
Zoro Select
Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 25 Ft. L
Mfr # ZUSA-HT-676
Zoro # G4425515
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.625 in
- Max. Working Pressure @ 73 F 140 psi
- Tube Length 25 ft
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-676
- Zoro # G4425515
- UPC # 193005153663
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 25 ft |
Tube Bend Radius | 1 in |
Inside Diameter | 1/8 in |
Overall Length | 25 ft |
Outside Diameter | 1/4 in |
Bend Radius | 1 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 2", For ged Steel Class 800 Gate Valve, FNPT (284TE020)
- SLOAN Handle G50A Gem Handle Rep Kit (6 Pack) (5307074)
- POWERS Mixing Valve, Bronze, 3 to 32.9 gpm (ETV200-10)
- PROLINE SERIES Gas Cock Ball Lever, Handle Csa, 1/2" PK10 (110-523)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-678)
- ZORO SELECT Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-673)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-680)
- ZORO SELECT PTFE Tubing, White, 140 psi, 1 ft (ZUSA-HT-4282)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-682)
- ZORO SELECT PTFE Tubing, White, 140 psi, 1 ft (ZUSA-HT-4261)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 5 Ft. L (ZUSA-HT-1590)
- Zoro Select Tubing