Shop All PTFE Tubing
Zoro Select
Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 25 Ft. L
Mfr # ZUSA-HT-678
Zoro # G4425384
original price:
$205.99
9% off
new price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
- Max. Working Pressure @ 73 F 190 psi
- Tube Length 25 ft
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-678
- Zoro # G4425384
- UPC # 193005153687
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 25 ft |
Tube Bend Radius | 1 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Overall Length | 25 ft |
Bend Radius | 1 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Square Plug, Galvanized, 150lb, 6" (4316012428)
- DIXON Worm Gear Clamp, 7/16 to 25/32 in Clamp, SS Band, Domestic (HSS6)
- HYDROMAXX 3/4" IDx1" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT034100)
- KOHLER Components Lav Ws Spout - Ribbon (77968-BV)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-682)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-648)
- ZORO SELECT Tubing, PTFE, 0.189 in ID, 0.256 in OD (ZUSA-HT-1844)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-691)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1603)
- ZORO SELECT Tubing, PTFE, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3367)
- ZORO SELECT Teflon PTFE Tubing, .066" ID x .090" OD x 10 Ft. L (ZUSA-HT-1257)
- Zoro Select PTFE Tubing