Shop All PTFE Tubing
Zoro Select
Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 25 Ft. L
Mfr # ZUSA-HT-682
Zoro # G4425454
original price:
$316.99
17% off
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 65
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Wall Thickness 0.625 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-682
- Zoro # G4425454
- UPC # 193005153731
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Tube Length | 25 ft |
Tube Bend Radius | 3 in |
Overall Length | 25 ft |
Inside Diameter | 1/2 in |
Outside Diameter | 5/8 in |
Bend Radius | 3 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handheld Shower Hose Polished Nickel (A726NL)
- LEGEND VALVE 1-1/2" S-670 PVC CHECK/BALL VA (203-257)
- CHICAGO FAUCET Stem Assembly (173-108KJKABRBF)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X12" (4321001560)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 5 Ft. L (ZUSA-HT-1588)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1592)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 10 Ft. L (ZUSA-HT-1260)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-696)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1587)
- ZORO SELECT Teflon PTFE Tubing, 3/16" ID x 5/16" OD x 5 Ft. L (ZUSA-HT-1589)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.125 ID X .250 OD X 100 FT [Each] (TTFE.125X.250X100FT)
- Zoro Select Tubing