Shop All Hammer Parts
Zoro Select
Tee Nut, Steel, 3/4in.
Mfr # 23020.068
Zoro # G9986076
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Head Material Steel
- Type Fixture Component
- Impact Rated No
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 23020.068
- Zoro # G9986076
- Country of Origin Germany
- Category Hammer Parts
Dimensions
Overall Length | 3/4 in |
Details
Head Material | Steel |
Type | Fixture Component |
Impact Rated | No |
Material | Steel |
For Use With | Milling or Maching Processes, Fastener to Be Used with T-Slot Fixture Systems |
Item | Tee Nut |
Description
Tee Nut, Type Fixture Component, Material Steel, Head Material Steel, Overall Length 3/4 in, For Use With Milling or Maching Processes, Fastener to Be Used with T-Slot Fixture Systems, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive Socket Sets Metric, SAE 20 Pieces 10 mm to 19 mm, 5/16 in to 7/8 in , Chrome (48-22-9405,48-22-9505)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 9/32 (53911)
- SIMONDS Round File, American, Round, 6inL, Nat. (73396500)
- WESTWARD Flat File, 12 In, Bastard, Machinists (1NFP3)
- ZORO SELECT Pressure Piece Spring, Steel, 55/64in. (22060.0008)
- VAUGHAN MANUFACTURING Supreme 10-1/2 in. Handle for 2-4 lb. Oval Eye Hand Drill Hammer (630-32)
- LEATHERHEAD TOOLS Ax Replacement Handle, 31" Yellow Handle, 6 lb. Sledge (882)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64441GRA)
- OCHSENKOPF Spare Handle, Ash, 600mm (OX E-83 E-0600)
- TOOLPRO Replacement Magnetic Head for TP02085 Magnetic Hammer (TP02087)
- LINK HANDLES Curved Grub, Hoe Handle, 36", No. 8 Eye (65117)
- Zoro Select Hammer Parts