Shop All Hose Barb Fittings
Zoro Select
Tee, Low Lead Brass, 1000 psi, Tube Size: 1/4"
Mfr # 707024-04
Zoro # G2109025
original price:
$9.53
9% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- For Hose I.D. 1/4 in
- Tube Fitting Material Low Lead Brass
- Fitting Size 1/4 in x 3/8 in
- Barb Size 1/4 in
Product Information
- Brand Zoro Select
- MFR # 707024-04
- Zoro # G2109025
- UPC # 00194484253509
- Country of Origin China
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/4 in x 3/8 in |
Barb Size | 1/4 in |
Tube Size | 1/4" |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 3/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/4 in, Rigid, Fitting Shape Tee, Fitting Material Brass x Brass, Vacuum Rating Not Rated, No Knurl, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Type N/A, 1/4 in x 3/8 in, Male x Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 9 x 310mm PL, T62 (310-5M-09)
- ARO Solenoid Coil, 16 Mm (114153-39)
- DDS Shaft Seal, 32 x 52 x 7 mm., Nitrile Rubber (325207TC)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAK 3/4)
- ZORO SELECT 2" Barbed x MNPT 316 SS Hose Barb (HB200SS)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025-050SS)
- ZORO SELECT Barbed Hose Fitting, 3/4 in Hose ID, Hose Barb x NPT, Male x Male, Hex 316 Stainless Steel (HB075SS)
- ZORO SELECT 3/4" Barbed x MNPT 316 SS Hose Barb (HB075-050SS)
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb (HB050-058SS)
- ZORO SELECT Barbed Hose Fitting, 1/2 in Hose ID, Hose Barb x NPT, Male x Male, Hex 316 Stainless Steel (HB050SS)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 3/8 Inch Male NPT End (FMS166)
- Zoro Select Hose Barb Fittings