Shop All Black Pipe Fittings
Zoro Select
Tee, Cast Iron, 5 x 4 x 5 in, Socket
Mfr # 220828
Zoro # G600722149
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Female Tee
- Standards ASTM A888
- Max. Steam Pressure 0
- Fitting Side A Gender Female
Product Information
- Brand Zoro Select
- MFR # 220828
- Zoro # G600722149
- UPC # 810074080712
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side C Nominal Pipe Size | 5 in |
Bend Nominal Dimensions | 6 x 6 x 4 13/32 |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side C Outside Diameter | 5 5/16 in |
Overall Length | 10 3/8 in |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 5 5/16 in |
Description
Female Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 5/16 in, 4 in, Female, Socket, 4 7/16 in, 5 in, Female, Socket, 5 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1" x 1" Cast Iron Reducing Tee Class 125 (0300050200)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-633)
- SLOAN Wes34 Hanger Bracket Wes1000 (372012)
- DORMONT Gas Safety Kit, 1 x48 In L, 334,000 BTU (16100BPQR48)
- ZORO SELECT Female NPT x Female NPT Malleable Iron 90 Degrees Reducing Elbow (783Y42)
- ZORO SELECT 1-1/4" Steel Merchant Coupling Class 150 (71106)
- ZORO SELECT 3/4" Malleable Iron Cross Class 300 (5PAU6)
- ZORO SELECT 1-1/2" Malleable Iron Square Head Plug Class 150 (5P547)
- ZORO SELECT 2" x 1/2" Malleable Iron Hex Bushing Class 150 (5P526)
- ZORO SELECT 1-1/4" x 3/4" x 3/4" Malleable Iron Reducing Tee Class 150 (0810044412)
- ANVIL 3/4" x 3/4" x 1/4" Black Forged Steel Reducing Tee Class 3000 (0361122708)
- Zoro Select Fittings