Shop All Black Pipe Fittings
Zoro Select
Tee, Cast Iron, 5 in Pipe Size, Socket
Mfr # 220830
Zoro # G100722199
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Female Tee
- Standards ASTM A888
- Max. Steam Pressure 0
- Fitting Side A Nominal Pipe Size 5 in
Product Information
- Brand Zoro Select
- MFR # 220830
- Zoro # G100722199
- UPC # 810074080729
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Side A Outside Diameter | 5 5/16 in |
Overall Length | 11 7/16 in |
Fitting Side B Outside Diameter | 5 5/16 in |
Fitting Side C Outside Diameter | 5 5/16 in |
Bend Nominal Dimensions | 6 1/2 x 6 1/2 x 4 15/16 |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Side C Nominal Pipe Size | 5 in |
Description
Female Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 5 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Towel Ring Flynn Orb (FLY46-OB)
- APOLLO VALVES 1-1/4" NPT Brass Ball Valve Inline (94ALF-106-01A)
- RIDGID Tube Bender, Geared Ratchet, 5/8 In Tube (358)
- IRONWERKS DESIGNS Brass 10 PK (BFC.3-8.10)
- ZORO SELECT 1/2" Malleable Iron Tee Class 300 (1LBX4)
- ZORO SELECT 1-1/4" Black Forged Steel Cross Class 3000 (1MMZ6)
- ZORO SELECT 1/4" Black Forged Steel Tee Class 3000 (1MMX7)
- ZORO SELECT 3/8" Malleable Iron 90 Degree Elbow Class 300 (4316000452)
- ZORO SELECT Black Nipple, Welded, 1/4x2 (793MR8)
- ZORO SELECT 3" Malleable Iron Union Class 300 (1LCB3)
- JONES STEPHENS 2" Black Union (B6570390)
- Zoro Select Fittings