Shop All Brass Pipe Fittings
Zoro Select
Tee, Brass, 3/4 in Pipe Size, Female BSPT
Mfr # ZUSA-PF-10453
Zoro # G100425229
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Overall Length 2 1/4 in
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10453
- Zoro # G100425229
- UPC # 193005113001
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Overall Length | 2 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Description
Tee, Brass, Class Class 125, 3/4 in, Female, BSPT, 14, 3/4 in, Female, BSPT, 14, 3/4 in, Female, BSPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-04-08-SS)
- JONES STEPHENS Add-A-Shower Unit, Replace BC Assembly (S10080)
- THERM-O-DISC Electric Water Heater Control, Upper Thermostat with limit, 120-180 Degrees, Bulk Packed (59T4300/66T)
- AMERICAN BUILT PRO Water Heater Pan, 24 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP24-Und P10)
- ZORO SELECT Brass Hollow Square Head Plug, Male NPT (ZUSA-PF-10735)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/4" Pipe Size (1VEW6)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 1" x 1" x 3/8" Pipe Size (2CFH2)
- ZORO SELECT Brass Tee, FNPT, 1/8" Pipe Size (22UL16)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 3/8" x 1/4" Pipe Size (706228-0406)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/4" Pipe Size (706122-04)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size 10 PK (6AYW0)
- Zoro Select Fittings