Shop All Brass Pipe Fittings
Zoro Select
Tee, Brass, 1 in Pipe Size, Female BSPT
Mfr # ZUSA-PF-10454
Zoro # G900425368
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Color Brown
- Standards NSF 61
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10454
- Zoro # G900425368
- UPC # 193005113018
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water |
Color | Brown |
Standards | NSF 61 |
Fitting Side A Type | BSPT |
Class | Class 125 |
Fitting Side C Gender | Female |
Includes Seal | No |
Low Lead Certified Standard | NSF 61; NSF 372 |
Fitting Side B Gender | Female |
Fitting Side C Type | BSPT |
Fitting Side C Pipe Threading | 11 |
Includes Pre-Applied Thread Sealant | No |
Low Lead Compliance Level | Certified |
Fitting Side A Gender | Female |
Fitting Side B Type | BSPT |
Fitting Side B Pipe Threading | 11 |
Maximum Operating Pressure | 200 psi |
Fitting Side A Pipe Threading | 11 |
Description
Tee, Brass, Class Class 125, 1 in, Female, BSPT, 11, 1 in, Female, BSPT, 11, 1 in, Female, BSPT, 11, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lever Handle Retainer Clip, Lavatory (SK1711)
- CHARLOTTE PIPE AND FOUNDRY Tee San Pvc3S3S3S2Ls (PVC004160800)
- SPEARS 4" Socket x FNPT PVC Ball Valve Inline (3622-040)
- MOEN Monticello Spout Escutcheon (103463)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (22UL15)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10549)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF7)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/4 in (ZUSA-PF-9036)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 2" x 1" Pipe Size (1VGF4)
- ZORO SELECT Red Brass Cored Plug, MNPT, 3" Pipe Size (1VFT8)
- JMF Hex Bushing 3/4X1/2 Lf (4506747)
- Zoro Select Brass Pipe Fittings