Shop All Push-to-Connect Tube Fittings
Zoro Select
Tee, 3/4 in Tube Size, Brass, Brown
Mfr # 75024LF
Zoro # G4829979
original price:
$13.99
5% off
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Tee
- Fitting Connection Type Push x Push
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Zoro Select
- MFR # 75024LF
- Zoro # G4829979
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 3/4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Description
Tee, Application Non-Potable Water, Potable Water, Color Brown, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Tee, Standards cUPC, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER PRODUCTS Cork Spiral-On Tape (#2155) 2" X 30' (12 Rolls Per Carton) Pk (Q-201XX-00-048/P2155)
- KOHLER Classic Elongated 1.6 GPF Toilet (3493-0)
- ZORO SELECT Water Heater Drip Pan, 22 In Dia, Plastic (3VU59)
- ALLPOINTS Sink Drain (561210)
- ZORO SELECT Male Elbow, 1/8 in Tube Size, Brass, Silver (22FR84)
- ZORO SELECT Male Adapter, 1" Tube Size, Brown (UIP140)
- ZORO SELECT Male Adapter, 1/2 in Tube Size, Brass, Silver (22FR83)
- ZORO SELECT Male Adapter, 3/4" Tube Size, Brown (UIP134)
- ZORO SELECT Male Adapter, Stainless Steel, Not Applicable (SS822MR)
- ZORO SELECT Male Elbow, 3/8 in Tube Size, Brass, Silver, 10 PK (6MN12)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect 90-Degree Elbow (FSBE34)
- Zoro Select Push-to-Connect Tube Fittings