Shop All Polyethylene Pipe Fittings
Zoro Select
Tee, 2 In, Polyethylene
Mfr # 153208011
Zoro # G8488627
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
- Dimension Ratio 11
- Temp. Range -30 Degrees to 85 Degrees F
Product Information
- Brand Zoro Select
- MFR # 153208011
- Zoro # G8488627
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Dimension Ratio | 11 |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Details
Specific Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Item | Tee |
Temp. Range | -30 Degrees to 85 Degrees F |
Color | Black |
Standards | ASTM, NSF |
Max. Pressure | 200 psi |
Connection | Butt |
Material | Polyethylene |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polyethylene |
Schedule | Schedule SDR 11 |
Fitting Side B Type | Butt Weld |
Fitting Side A Type | Butt Weld |
Fitting Side C Type | Butt Weld |
Description
Tee, Polyethylene, Schedule SDR 11, 2 in, Butt Weld, 2 in, Butt Weld, 2 in, Butt Weld, -30 Degrees to 85 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Solenoid Kit (1111139)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Slip x Slip Schedule 80 90 Deg. PVC Elbow 1/4 Bend (PVC 08300 2000HA)
- ZSI 2HoleCushionedClamp, Tube S 2In, L4 7/32In (032M036)
- DECKO BATH PRODUCTS 18 CHR Twin Towel Bar (38140)
- ZORO SELECT Elbow, 4 In, Polyethylene, PK10 (153158014)
- ZORO SELECT Flange, 6 In, Polyethylene, PK2 (153798015)
- ZORO SELECT Flange, 3 In, Polyethylene (153798013)
- ZORO SELECT End Cap, 6 In, Polyethylene (153968015)
- ZORO SELECT Elbow, 4 In, Polyethylene (153108014)
- ZORO SELECT Flange, 8 In, Polyethylene (153798016)
- ZORO SELECT Internal End Plug, 5" For Pipe Size, Green (0533AA)
- Zoro Select Fittings