Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 2", 150,304, Thrd Heavy
Mfr # 4381033480
Zoro # G1562589
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381033480
- Zoro # G1562589
- UPC # 092201365262
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Tee |
Fitting Side B Type | NPT |
Fitting Side C Gender | Female |
Color | Silver |
Fitting Side C Type | NPT |
Fitting Side A Type | NPT |
Fitting Side B Gender | Female |
Class | Class 150 |
Description
Tee, Stainless Steel, Class Class 150, NPT, Female, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In (026NS030)
- JOMAR VALVE 2" PVC Sched 80 True Union Valve (T-703)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Wall (RP62283)
- BOBRICK Sanitary Napkin Disposal (270)
- ZORO SELECT Tee, 2-1/2", 150,304, Thrd Heavy (4381033490)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8324)
- ZORO SELECT 1-1/2" MNPT SS Hex Head Plug (4307001614)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001880)
- ZORO SELECT Hex Bushing, 3/4"x1/8", 150,304, Thrd (4381031060)
- ZORO SELECT Weld Outlet, 316 SS, 3/8", FNPT, Class 3000 (4307003210)
- LEGEND VALVE 1/4" x 3" 304 SS NIPPLE (304-024)
- Zoro Select Stainless Steel Pipe Fittings