Shop All Polyethylene Pipe Fittings
Zoro Select
Tee, 12 In, Polyethylene
Mfr # 153208018
Zoro # G8076476
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 12"
- Specific Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Plastic
- Dimension Ratio 11
Product Information
- Brand Zoro Select
- MFR # 153208018
- Zoro # G8076476
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 12" |
Dimension Ratio | 11 |
Pipe Size (Fittings) | 12" |
Pipe Size | 12 in |
Fitting Side A Nominal Pipe Size | 12 in |
Fitting Side B Nominal Pipe Size | 12 in |
Fitting Side C Nominal Pipe Size | 12 in |
Details
Specific Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Item | Tee |
Basic Pipe Fitting Material | Plastic |
Temp. Range | -30 Degrees to 85 Degrees F |
Material | Polyethylene |
Color | Black |
Connection | Butt |
Standards | ASTM, NSF |
Max. Pressure | 200 psi |
Pipe Fitting Material | Polyethylene |
Fitting Side C Type | Butt Weld |
Fitting Side B Type | Butt Weld |
Schedule | Schedule SDR 11 |
Fitting Side A Type | Butt Weld |
Description
Tee, Polyethylene, Schedule SDR 11, 12 in, Butt Weld, 12 in, Butt Weld, 12 in, Butt Weld, -30 Degrees to 85 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Plug Cored Brass 1 In (738109-16)
- FISHER MFG Ultra-Spray Valve 3/8" (2949)
- NEWPORT BRASS Cartridge W/S Hot in No Finish (1-002)
- PARKER 3/4" x 5/8" CPI x MNPT SS Male Connector (10-12 FBZ-SS)
- ZORO SELECT Flange, 3 In, Polyethylene (153798013)
- ZORO SELECT Elbow, 4 In, Polyethylene, PK10 (153158014)
- ZORO SELECT End Cap, 6 In, Polyethylene (153968015)
- ZORO SELECT Flange, 6 In, Polyethylene, PK2 (153798015)
- ZORO SELECT End Cap, 4 In, Polyethylene (153968014)
- ZORO SELECT End Cap, 2 In, Polyethylene (153968011)
- SHARKBITE-CASH ACME 0.75 in. Copper Tube Size 5 ft. Pex Stick Blue (158182)
- Zoro Select Fittings