Shop All Drip Diverters
Zoro Select
Tarp, Fire Retard Drainage, Poly, 12x12Ft
Mfr # 5WUA0
Zoro # G2551437
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color White
- Diverter Color White
- Diverter Material Polyethylene
- Includes 1.35 in (1 in Across) Steel D Rings Spaced Each Corner, 3/4 in OD Male Garden Hose Fitting for Drain Hose, Size 12 ft x 12 ft Above with Additional D-rings at Centers of Each Side
Product Information
- Brand Zoro Select
- MFR # 5WUA0
- Zoro # G2551437
- UPC # 190735535639
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 12 ft |
Leak Diverter Length | 12 ft |
D-Ring Width | 1 3/8 in |
D-Ring Size | 1 in x 1 3/8 in |
Leak Diverter Dimensions | 12 ft x 12 ft |
D-Ring Height | 1 in |
Thread Size | 3/4 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 12 ft, Leak Diverter Width 12 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, White, Diverter Material Polyethylene, Leak Diverter Hose Included No, Item Fire Retardant Drainage Tarp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-EG_12x18 (T1-1693-EG_12x18)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Stainless Steel (G1814BC)
- 3M Flame Resistant Faceseal, Polyester, PK5 (M-937)
- HORIZON MFG Horizon Mfg. 1-Compartment White Hair Net/Beard Cover/Shoe Cover/Arm Protector Dispenser (5120-W)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 7x7Ft (5WTZ8)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Yellow (42X293)
- ZORO SELECT Roof Leak Diverter, 5 ft x 5 ft, Polyethylene, Steel Rings in Each Corner, Black (10C882)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Black (42X289)
- ZORO SELECT Roof Leak Diverter, 7 x 7 ft, Lmntd Poly (10C877)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 20x20Ft (3ZRU6)
- TARPS NOW 7' X 20' Drain Tarps / Leak Diverters (DTP12WB-0720)
- Zoro Select Drip Diverters