Shop All Screw & Bolt Assortments
Zoro Select
Tapping Screw Assortment, Steel, Plain Finish
Mfr # CPS1PJD5GR
Zoro # G2044222
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Phillips Drive
- Screw Size #6 to #10
- System of Measurement Inch
- Head Type Oval; Pan
- Thread Size #6 to #10
- Drive Size #2, #3
Product Information
- Brand Zoro Select
- MFR # CPS1PJD5GR
- Zoro # G2044222
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #10 |
Length | 1/2 in to 1-1/2 in |
Thread Size | #6 to #10 |
Drive Size | #2, #3 |
Number of Sizes | 24 |
Driver Size | #2, #3 |
Size | #6 to #10 |
Description
Tapping Screw Assortment, Finish Plain, Head Type Pan, Drive Phillips, Number of Sizes 24, Number of Pieces 667, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Oval; Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/2" Hex W (FC4679-2520-SS)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (2FE39)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 100 PK (53934)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 50 PK (50553)
- ZORO SELECT Tapping Screw Assortment, Steel, Plain Finish (CPS1NB10GR)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24PHMS25S)
- ZORO SELECT 1/2-13X6 BOLT SQUARE MACHINE PLAIN (5096BMQ)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS2NE66GR)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1LAA7GR)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA39GR)
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish, 600 PCS (JBDL24CCC25)
- Zoro Select Screw & Bolt Assortments