Shop All Machine Keys
Zoro Select
Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 3/8 in Sq
Mfr # WWG-0375-2500GB
Zoro # G3111814
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Tapered Gib Head
- End Type Tapered Gib
- Square 3/8 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # WWG-0375-2500GB
- Zoro # G3111814
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 2-1/2 in |
Length Tolerance | -0.100 in |
Head Height | 5/8 in |
Height | 3/8 in |
Width Tolerance | +0.000/-0.002 in |
Width | 3/8 in |
Description
Machine Key, Length 2 1/2 in, Length Tolerance +0.000/-0.100 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Tapered Gib, Width Tolerance +0.000/-0.002 in, Head Height 5/8 in, Key Type Bilateral, Tensile Strength 64,000 psi, System of Measurement Inch, Key Shape Gib Head, Height 3/8 in, Width 3/8 in, Rockwell Hardness B85, Features Tapers 1/8 in per ft, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP118)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 2" L, Flat Head, Steel, Plain, 3 PK (70526)
- J.W. WINCO Slotted Spanner Lock Nut, M42-1.50, Steel, Class 5, Blackened (420XSNA)
- ZORO SELECT #6-32 x 3/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010632P075)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 3/8 in Sq (WWG-0375-4000GB)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1 in L, 3/8 in Sq (WWG-0375-1000GB)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 3/8 in Sq (WWG-0375-2000GB)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 8 mm L, 5/32 in Sq, 25 PK (WWG-32007)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 3/4 in L, 3/16 in Sq, 10 PK (WWG-35237)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 5/8 in Sq (WWG-0625-4000GB)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 3/16 in Sq, 10 PK (WWG-35239)
- Zoro Select Machine Keys