Shop All Tapered Cork
Zoro Select
Tapered Cork, Trade Size 9, PK80
Mfr # 4NMC6
Zoro # G2994521
product price: $42.85
/pk 80, $0.54/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Resilient
- Trade Size 9
- Material Natural Cork
- Large End Dia. 15/16 in
- Small End Dia. 47/64 in
Product Information
- Brand Zoro Select
- MFR # 4NMC6
- Zoro # G2994521
- Country of Origin Portugal
- Category Tapered Cork
Dimensions
Trade Size | 9 |
Large End Dia. | 15/16 in |
Small End Dia. | 47/64 in |
Length | 1 1/8 in |
Bottom End Diameter | 47/64 in |
Top End Diameter | 15/16 in |
Details
Type | Resilient |
Material | Natural Cork |
Item | Natural Tapered Cork |
Color | Tan |
Description
Natural Tapered Cork, Material Natural Cork, Trade Size 9, Bottom End Diameter 47/64 in, Top End Diameter 15/16 in, Length 1 1/8 in, Color Tan, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-25)
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2052_48_0)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/8 ID, Pk10 (44790)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 4 in Dia. (BULK-PR-UHMW-21)
- ZORO SELECT Tapered Cork, Trade Size 000, PK100 (4NMA4)
- ZORO SELECT Tapered Cork, Trade Size 4, PK100 (4NMC1)
- ZORO SELECT Tapered Cork, Trade Size 0, PK100 (4NMA6)
- ZORO SELECT Tapered Cork, Trade Size 26, PK10 (4NMD8)
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- ZORO SELECT Tapered Cork, Trade Size 8, PK80 (4NMC5)
- ZORO SELECT Tapered Cork, Trade Size 24, PK15 (4NMD7)
- Zoro Select Tapered Cork