Shop All Tapered Cork
Zoro Select
Tapered Cork, Trade Size 26, PK10
Mfr # 4NMD8
Zoro # G0527992
product price: $24.65
/pk 10, $2.47/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Resilient
- Trade Size 26
- Material Natural Cork
- Large End Dia. 2 in
- Small End Dia. 1 23/32 in
Product Information
- Brand Zoro Select
- MFR # 4NMD8
- Zoro # G0527992
- Country of Origin Portugal
- Category Tapered Cork
Dimensions
Trade Size | 26 |
Large End Dia. | 2 in |
Small End Dia. | 1 23/32 in |
Length | 1 1/2 in |
Top End Diameter | 2 in |
Bottom End Diameter | 1 23/32 in |
Details
Type | Resilient |
Material | Natural Cork |
Item | Natural Tapered Cork |
Color | Tan |
Description
Natural Tapered Cork, Material Natural Cork, Trade Size 26, Bottom End Diameter 1 23/32 in, Top End Diameter 2 in, Length 1 1/2 in, Color Tan, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 3 x 3" x 0.125", Pk5 (36D743)
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded (21875)
- ZORO SELECT Aluminum Hex Bar, 4 ft Overall L (18060_48_0)
- USA INDUSTRIALS Cork Sheet - 1/16" Thick x 28" Wide x 50" Long (BULK-CRK-4)
- ZORO SELECT Tapered Cork, Trade Size 000, PK100 (4NMA4)
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- ZORO SELECT Tapered Cork, Trade Size 0, PK100 (4NMA6)
- ZORO SELECT Tapered Cork, Trade Size 00, PK100 (4NMA5)
- ZORO SELECT Tapered Cork, Trade Size 2, PK100 (4NMA8)
- ZORO SELECT Tapered Cork, Trade Size 24, PK15 (4NMD7)
- Zoro Select Tapered Cork