Shop All Tapered Cork
Zoro Select
Tapered Cork, Trade Size 22, PK40
Mfr # 4NMD6
Zoro # G0738333
product price: $73.95
/pk 40, $1.85/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Resilient
- Trade Size 22
- Material Natural Cork
- Large End Dia. 1 3/4 in
- Small End Dia. 1 15/32 in
Product Information
- Brand Zoro Select
- MFR # 4NMD6
- Zoro # G0738333
- Country of Origin Portugal
- Category Tapered Cork
Dimensions
Trade Size | 22 |
Large End Dia. | 1 3/4 in |
Small End Dia. | 1 15/32 in |
Length | 1 1/2 in |
Top End Diameter | 1 3/4 in |
Bottom End Diameter | 1 15/32 in |
Details
Type | Resilient |
Material | Natural Cork |
Item | Natural Tapered Cork |
Color | Tan |
Description
Natural Tapered Cork, Material Natural Cork, Trade Size 22, Bottom End Diameter 1 15/32 in, Top End Diameter 1 3/4 in, Length 1 1/2 in, Color Tan, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 3 in Dia. (BULK-PR-ACB-444)
- ZORO SELECT Rubber Cord, Viton, 5mm25 Ft. (ZUSA-RC-165)
- STEEL SERVICE KREFELD Ground Flat Stock, AISI O1-1/16X5/8X18, Alloyed Tool Steel (25101/16i5/8i18X)
- ONLINEMETALS 0.5" Ultem 1000 Sheet Amber [Duratron U1000] (15455)
- ZORO SELECT Tapered Cork, Trade Size 2, PK100 (4NMA8)
- ZORO SELECT Tapered Cork, Trade Size 4, PK100 (4NMC1)
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- ZORO SELECT Tapered Cork, Trade Size 8, PK80 (4NMC5)
- ZORO SELECT Tapered Cork, Trade Size 24, PK15 (4NMD7)
- ZORO SELECT Tapered Cork, Trade Size 9, PK80 (4NMC6)
- Zoro Select Tapered Cork