Shop All Tapered Cork
Zoro Select
Tapered Cork, Trade Size 16, PK60
Mfr # 4NMD3
Zoro # G1950225
product price: $59.29
/pk 60, $0.99/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Resilient
- Trade Size 16
- Material Natural Cork
- Large End Dia. 1 3/8 in
- Small End Dia. 1 3/32 in
Product Information
- Brand Zoro Select
- MFR # 4NMD3
- Zoro # G1950225
- Country of Origin Portugal
- Category Tapered Cork
Dimensions
Trade Size | 16 |
Large End Dia. | 1 3/8 in |
Small End Dia. | 1 3/32 in |
Length | 1 1/2 in |
Bottom End Diameter | 1 3/32 in |
Top End Diameter | 1 3/8 in |
Details
Type | Resilient |
Material | Natural Cork |
Item | Natural Tapered Cork |
Color | Tan |
Description
Natural Tapered Cork, Material Natural Cork, Trade Size 16, Bottom End Diameter 1 3/32 in, Top End Diameter 1 3/8 in, Length 1 1/2 in, Color Tan, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Gray PVC 4 ft L (PPVCGY1.500X1.500X.187X4FT)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (20188S100-TRD7)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-25)
- ZORO SELECT Oil Hard Drill Rod, O1", 5/16", 0.3125" (O1D5166)
- ZORO SELECT Tapered Cork, Trade Size 9, PK80 (4NMC6)
- ZORO SELECT Tapered Cork, Trade Size 0, PK100 (4NMA6)
- ZORO SELECT Tapered Cork, Trade Size 8, PK80 (4NMC5)
- ZORO SELECT Tapered Cork, Trade Size 2, PK100 (4NMA8)
- ZORO SELECT Tapered Cork, Trade Size 000, PK100 (4NMA4)
- ZORO SELECT Tapered Cork, Trade Size 26, PK10 (4NMD8)
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- Zoro Select Tapered Cork