Shop All Tapered Cork
Zoro Select
Tapered Cork, Trade Size 0, PK100
Mfr # 4NMA6
Zoro # G1464486
product price: $20.99
/pk 100, $0.21/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Resilient
- Trade Size 0
- Material Natural Cork
- Large End Dia. 3/8 in
- Small End Dia. 9/32 in
Product Information
- Brand Zoro Select
- MFR # 4NMA6
- Zoro # G1464486
- Country of Origin Portugal
- Category Tapered Cork
Dimensions
Trade Size | 0 |
Large End Dia. | 3/8 in |
Small End Dia. | 9/32 in |
Length | 1/2 in |
Bottom End Diameter | 9/32 in |
Top End Diameter | 3/8 in |
Details
Type | Resilient |
Material | Natural Cork |
Item | Natural Tapered Cork |
Color | Tan |
Description
Natural Tapered Cork, Material Natural Cork, Trade Size 0, Bottom End Diameter 9/32 in, Top End Diameter 3/8 in, Length 1/2 in, Color Tan, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS 2 in. Impaling Clip (2" Impaling Clip)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 8 x4 ft, 1/2-#16 (44S05016-48X96)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 2" Dia. (1NMW6)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 30A (BULK-RS-S30-12)
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- ZORO SELECT Tapered Cork, Trade Size 6, PK90 (4NMC3)
- ZORO SELECT Tapered Cork, Trade Size 11, PK70 (4NMC8)
- ZORO SELECT Tapered Cork, Trade Size 8, PK80 (4NMC5)
- ZORO SELECT Tapered Cork, Trade Size 4, PK100 (4NMC1)
- ZORO SELECT Tapered Cork, Trade Size 24, PK15 (4NMD7)
- Zoro Select Tapered Cork