Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #9 x 3-1/2
Mfr # U39002.591.0350
Zoro # G3404908
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39002.591.0350
- Zoro # G3404908
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.590 to 0.592 in |
Small End Dia. | 0.516 in |
Fastener Length | 3 1/2 in |
Overall Length | 3-1/2" |
Thread Size | 1/2"-20 |
Size | #9 x 3-1/2 |
Shank Length | 3 1/2 in |
Large End Diameter | 0.592 in |
Pin Size | #9 |
Small End Diameter | 0.516 in |
Description
Taper Pin, Thread Size 1/2 In.-20, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.516 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 3 1/2 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.125.7200)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (1766000)
- FLEXLOC Flexible Top Lock Nut, 1"-12, Steel, Grade 2, Cadmium Plated, 7/32 in Ht, 15 PK (31FK-1612)
- TAPCON + Tapcon Concrete Screw, Hex, 2 PK (50445)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2-1/2 (U39002.591.0250)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2 (U39002.591.0200)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 4 (U39002.591.0400)
- ZORO SELECT Taper Pin, Steel, 10 x 60mm (M39012.100.0060)
- ZORO SELECT Taper Pin, Steel, 16 x 120mm (M39011.160.0120)
- ZORO SELECT Taper Pin, Carbon Stl, #10, 7 OAL (3DZG2)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 1/4", Smooth (31730)
- Zoro Select Taper Pins