Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #9 x 2-1/2
Mfr # U39002.591.0250
Zoro # G3404926
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39002.591.0250
- Zoro # G3404926
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.590 to 0.592 in |
Small End Dia. | 0.537 in |
Fastener Length | 2 1/2 in |
Thread Size | 1/2"-20 |
Overall Length | 2-1/2" |
Size | #9 x 2-1/2 |
Shank Length | 2 1/2 in |
Large End Diameter | 0.592 in |
Small End Diameter | 0.537 in |
Pin Size | #9 |
Description
Taper Pin, Thread Size 1/2 In.-20, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.537 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 1/2 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 1000 PK (4KXL7)
- ZORO SELECT Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGC2)
- DEWALT BangIt Vertical Rod Hanger, 1/2 in Dia., 3-3/8 in L, Carbon Steel Zinc Plated, 100 PK (07544-PWR)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 17/32" L, Aluminum Plain, 500 PK (5ZVL1)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2 (U39002.591.0200)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 3-1/2 (U39002.591.0350)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 4 (U39002.591.0400)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 16mm, PK10 (M51560.025.0016)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1, PK25 (U39000.172.0100)
- ZORO SELECT Taper Pin, #3/0, 1 1/4 OAL, PK50 (3DYY9)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #9 x 3 (U51560.591.0300)
- Zoro Select Taper Pins