Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #8 x 5
Mfr # U39002.492.0500
Zoro # G3404950
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39002.492.0500
- Zoro # G3404950
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.491 to 0.493 in |
Small End Dia. | 0.386 in |
Fastener Length | 5 in |
Size | #8 x 5 |
Thread Size | 7/16"-20 |
Overall Length | 5" |
Shank Length | 5 in |
Pin Size | #8 |
Small End Diameter | 0.386 in |
Large End Diameter | 0.493 in |
Description
Taper Pin, Thread Size 7/16 In.-20, Pin Size #8, Large End Diameter 0.493 in, Small End Diameter 0.386 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 5 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.075.0550)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK (M38250.040.0001)
- ZORO SELECT Thumb Nut, 5/16-18, Steel, Black Oxide (Z0277)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09667)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 3 (U39002.492.0300)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 6 (U39002.492.0600)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 2 (U39002.492.0200)
- ZORO SELECT Taper Pin, SS A2, 5 x 16mm, PK10 (M51560.050.0016)
- ZORO SELECT Taper Pin, 8 x 80mm, PK10 (M39000.080.0080)
- ZORO SELECT Taper Pin, #0, PK25 (WWG-TP043)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-1/4, PK10 (U39000.341.0225)
- Zoro Select Taper Pins