Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #7 x 5
Mfr # U39002.409.0500
Zoro # G3405039
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39002.409.0500
- Zoro # G3405039
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.408 to 0.410 in |
Small End Dia. | 0.303 in |
Fastener Length | 5 in |
Thread Size | 3/8"-24 |
Size | #7 x 5 |
Overall Length | 5" |
Large End Diameter | 0.41 in |
Shank Length | 5 in |
Pin Size | #7 |
Small End Diameter | 0.303 in |
Description
Taper Pin, Thread Size 3/8 In.-24, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.303 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 5 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.043.0450)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 40 mm Shaft Dia, 10 PK (DSH-40ST PA)
- BUYERS PRODUCTS Snapper Pin - 1/4in Diameter x 1-3/4in Usable Length, Yellow Zinc Plated (66050)
- ZORO SELECT Box Nail, Galv, Flat, 20d, PK250 (4NEW7)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3-1/2 (U39002.409.0350)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 4 (U39002.409.0400)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2-1/2 (U39002.409.0250)
- ZORO SELECT Taper Pin, 16 x 120mm, PK5 (M39000.160.0120)
- ZORO SELECT Taper Pin, SS A2, 10 x 50mm, PK5 (M51560.100.0050)
- ZORO SELECT Taper Pin, SS A2, 6 x 16mm, PK10 (M51560.060.0016)
- ZORO SELECT Taper Pin, 6 x 30mm, PK50 (M39000.060.0030)
- Zoro Select Taper Pins