Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #7 x 3
Mfr # U39002.409.0300
Zoro # G3405075
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39002.409.0300
- Zoro # G3405075
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.408 to 0.410 in |
Small End Dia. | 0.345 in |
Fastener Length | 3 in |
Size | #7 x 3 |
Overall Length | 3" |
Thread Size | 3/8"-24 |
Small End Diameter | 0.345 in |
Shank Length | 3 in |
Pin Size | #7 |
Large End Diameter | 0.41 in |
Description
Taper Pin, Thread Size 3/8 In.-24, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.345 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 3 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 3" L, Steel Zinc Plated, 10 PK (04165)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-261)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 25 PK (M55000.120.0055)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 2, Chrome Plated, 7/32 in Ht, 50 PK (MPB653)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2 (U39002.409.0200)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2-1/2 (U39002.409.0250)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3-1/2 (U39002.409.0350)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 2-1/2, PK25 (U39000.219.0250)
- ZORO SELECT Taper Pin, #0, PK25 (WWG-TP043)
- ZORO SELECT Taper Pin, 2.5 x 30mm, PK100 (M39000.025.0030)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2, PK10 (U39000.289.0200)
- Zoro Select Taper Pins