Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #7 x 2-1/2
Mfr # U39002.409.0250
Zoro # G3405090
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39002.409.0250
- Zoro # G3405090
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.408 to 0.410 in |
Small End Dia. | 0.355 in |
Fastener Length | 2 1/2 in |
Thread Size | 3/8"-24 |
Overall Length | 2-1/2" |
Size | #7 x 2-1/2 |
Small End Diameter | 0.355 in |
Shank Length | 2 1/2 in |
Large End Diameter | 0.41 in |
Pin Size | #7 |
Description
Taper Pin, Thread Size 3/8 In.-24, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.355 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 1/2 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (N04104.031.0150)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 100 PK (05636)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07040.075.0350)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3 (U39002.409.0300)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3-1/2 (U39002.409.0350)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2 (U39002.409.0200)
- ZORO SELECT Taper Pin, Steel, 16 x 100mm (M39012.160.0100)
- ZORO SELECT Taper Pin, 12 x 50mm, PK10 (M39000.120.0050)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 4-1/2, PK5 (U39000.409.0450)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3, PK10 (U39000.341.0300)
- Zoro Select Taper Pins