Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #6 x 3
Mfr # U39002.341.0300
Zoro # G3405145
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39002.341.0300
- Zoro # G3405145
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.342 to 0.343 in |
Small End Dia. | 0.337 in |
Fastener Length | 3 in |
Size | #6 x 3 |
Thread Size | 5/16"-24 |
Overall Length | 3" |
Small End Diameter | 0.337 in |
Large End Diameter | 0.343 in |
Shank Length | 3 in |
Pin Size | #6 |
Description
Taper Pin, Thread Size 5/16 In.-24, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.337 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 3 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0250-AL28)
- ZORO SELECT Wing Nut, #8-32, Malleable Iron, Zinc Plated, 0.438 in Ht, 1 in Max Wing Span, 10 PK (0-8A-700A87-)
- IRWIN Blind Rivet Assortment, Salt Water Marine (BRK300SS)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (N04104.050.0300)
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 1-1/2 (U39002.341.0150)
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 1-1/2, PK5 (U39002.250.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1, PK25 (U39000.219.0100)
- ZORO SELECT Taper Pin, 5 x 80mm, PK25 (M39000.050.0080)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 1-1/2, PK5 (U39000.409.0150)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP056)
- ZORO SELECT Taper Pin, 7 x 70mm, PK25 (M39000.070.0070)
- Zoro Select Taper Pins